Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23230 CC/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #100762931
  • 5.91 in Inner Diameter
  • 10.63 in Outer Diameter
  • 3.78 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.91 in Inner Diameter
  • 10.63 in Outer Diameter
  • 3.78 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Rows of Balls Multi
Width 3.78 in, 96 mm
Cage Type Sheet Metal
Enclosure Unsealed
Relubrication Feature With
O.D. Type Cylindrical
I.D. 5.91 in, 150 mm
Bore Type Cylindrical
Shaft Fillet Radius [Max] 2.500 mm
O.D. 10.63 in, 270 mm
Lubrication Hole/Groove Hole and Groove
Material Bearing Steel
Inner Ring Width 3.78 in, 96 mm
No. of Rows 2
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Internal Clearance CN
Limiting Speed 2200 rpm
Radial Internal Clearance Group N
Tolerance Normal (PN)
Inch/Metric Metric
Element Material Bearing Steel
Bearing Type Radial
Static Load Rating 328221.057 lbf, 1460 kN
Precision Rating ABEC 1
Fillet Radius 2.5 mm
Housing Fillet Radius [Max] 2.5 mm
Rolling Element Spherical Roller
Reference Speed 1600 rpm
Limiting Speed - Oil 1500 rpm
Row Type 2
Radial Internal Clearance Specification Normal Clearance
Outer Ring Width 3.78 in, 96 mm
Cage Material Bearing Steel
Origin Spherical Radial
Weight 77.66 LB
EAN or UPC 7316576601972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison