- Radial Bearing Type
- Round Bore Type
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 96 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 2.5 mm |
| Static Load Rating | 328221.057 lbf, 1460 kN |
| Limiting Speed | 2200 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Multi |
| Width | 3.78 in, 96 mm |
| I.D. | 150 mm |
| O.D. | 270 mm |
| Fillet Radius | 2.5 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Reference Speed | 1600 rpm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| No. of Rows | 2 |
| Limiting Speed - Oil | 1500 rpm |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Bearing Type | Radial |
| Weight | 52.316 LB |
| EAN or UPC | 7316576603891 |

