- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 4.09 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Inner Ring Width | 4.09 in, 104 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Width | 4.09 in, 104 mm |
| Rolling Element | Spherical Roller |
| Bore Type | Cylindrical |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 4.09 in, 104 mm |
| Outside Dia. | 290 mm |
| Reference Speed | 1500 rpm |
| Element Material | Bearing Steel |
| Limiting Speed | 2200 rpm |
| Radial Internal Clearance | Group N |
| O.D. | 11.42 in, 290 mm |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Inside Dia. | 160 mm |
| Static Load Rating | 373182.845 lbf, 1660 kN |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 6.3 in, 160 mm |
| Tolerance | Normal (PN) |
| Weight | 68.663 LB |
| EAN or UPC | 7316570460346 |

