- Radial Bearing Type
- Round Bore Type
- 220 mm Inside Diameter
- 400 mm Outside Diameter
- 144 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Rows of Balls | Multi |
| Static Load Rating | 775590.853 lbf, 3450 kN |
| Width | 5.669 in, 144 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 1500 rpm |
| Cage Type | Sheet Metal |
| Material | Steel |
| Reference Speed | 1100 rpm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| O.D. | 400 mm |
| Cage Material | Steel |
| Relubrication Feature | With |
| I.D. | 220 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Weight | 183.314 LB |
| EAN or UPC | 7316576657580 |

