- 10.24 in Inner Diameter
- 18.9 in Outer Diameter
- 6.85 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| O.D. | 18.9 in, 480 mm |
| Origin | Spherical Radial |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Internal Clearance | C3 |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 1067842.479 lbf, 4750 kN |
| Cage Type | Solid Machined |
| Enclosure | Unsealed |
| Inner Ring Width | 6.85 in, 174 mm |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Limiting Speed | 1200 rpm |
| Inch/Metric | Metric |
| Reference Speed | 850 rpm |
| No. of Rows | 2 |
| Cage Material | Brass |
| Bore Type | Tapered 1:12 |
| Row Type | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 10.24 in, 260 mm |
| Width | 6.85 in, 174 mm |
| Outer Ring Width | 6.85 in, 174 mm |
| Precision Rating | ABEC 1 |
| Weight | 337.307 LB |
| EAN or UPC | 7316576657702 |

