Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23256CAC/C08W507

Steel Cylindrical Bore Spherical Roller Bearing
Item #101623888
  • 11.02 in Inner Diameter
  • 19.69 in Outer Diameter
  • 6.93 in Width
  • Brass Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.02 in Inner Diameter
  • 19.69 in Outer Diameter
  • 6.93 in Width
  • Brass Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Rolling Element Spherical Roller
I.D. 11.02 in, 280 mm
Inner Ring Width 6.93 in, 176 mm
Lubrication Hole/Groove Hole and Groove
O.D. Type Cylindrical
Width 6.93 in, 176 mm
No. of Rows 2
Radial Internal Clearance Specification Normal Clearance
Inch/Metric Metric
Limiting Speed 1100 rpm
Enclosure Unsealed
Relubrication Feature With
Rows of Balls Multi
Outer Ring Width 6.93 in, 176 mm
Radial Internal Clearance Group N
Static Load Rating 1101563.821 lbf, 4900 kN
Material Bearing Steel
Cage Type Solid Machined
Cage Material Brass
O.D. 19.69 in, 500 mm
Precision Rating ABEC 1
Tolerance Special
Reference Speed 800 rpm
Internal Clearance CN
Row Type 2
Bore Type Cylindrical
Element Material Bearing Steel
Bearing Type Radial
Ring Modification W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring
Weight 369.053 LB
EAN or UPC 7316577612489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison