- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 7.56 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Normal (PN) |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 11.81 in, 300 mm |
| Rows of Balls | Multi |
| O.D. | 21.26 in, 540 mm |
| Row Type | 2 |
| RIC | C3 |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1315132.317 lbf, 5850 kN |
| Enclosure | Unsealed |
| Reference Speed | 750 rpm |
| Width | 7.56 in, 192 mm |
| Outer Ring Width | 7.56 in, 192 mm |
| Limiting Speed | 1000 rpm |
| Cage Type | Solid Machined |
| No. of Rows | 2 |
| Inner Ring Width | 7.56 in, 192 mm |
| Series | 23200 Series |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered 1:12 |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Internal Clearance | C3 |
| Cage Material | Brass |
| Weight | 452.734 LB |
| EAN or UPC | 7316576657870 |

