- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 7.56 in Width
- Brass Cage Material
| Limiting Speed | 1000 rpm |
| I.D. | 11.81 in, 300 mm |
| Width | 7.56 in, 192 mm |
| O.D. | 21.26 in, 540 mm |
| Inch/Metric | Metric |
| Reference Speed | 750 rpm |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 1315132.317 lbf, 5850 kN |
| Row Type | 2 |
| Outer Ring Width | 7.56 in, 192 mm |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Inner Ring Width | 7.56 in, 192 mm |
| Radial Internal Clearance | Group N |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered 1:12 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Weight | 454.152 LB |
| EAN or UPC | 7316576657894 |

