- 12.6 in Inner Diameter
- 22.83 in Outer Diameter
- 8.19 in Width
- Bearing Steel Cage Material
| Limiting Speed | 950 rpm |
| No. of Rows | 2 |
| O.D. | 22.83 in, 580 mm |
| Cage Type | Sheet Metal |
| Rows of Balls | Multi |
| Bore Type | Tapered 1:12 |
| Inch/Metric | Metric |
| Width | 8.19 in, 208 mm |
| Reference Speed | 700 rpm |
| Tolerance | Normal (PN) |
| Inner Ring Width | 8.19 in, 208 mm |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Row Type | 2 |
| Rolling Element | Spherical Roller |
| I.D. | 12.6 in, 320 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1506219.918 lbf, 6700 kN |
| Outer Ring Width | 8.19 in, 208 mm |
| Weight | 543.659 LB |
| EAN or UPC | 7316571733852 |

