- Tapered Bore
- 380 mm ID x 680 mm OD x 240 mm Wide
- Normal Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Cage Material | Brass/Bronze |
| Limiting Speed | 750 rpm |
| Radial Internal Clearance | Normal |
| I.D. | 380 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 680 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 2 |
| Width | 9.449 in, 240 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Relubrication Feature | With |
| Reference Speed | 500 rpm |
| Static Load Rating | 2057001.828 lbf, 9150 kN |
| Bore Type | Tapered Bore |
| Tolerance | Standard |
| Weight | 856.46 LB |
| EAN or UPC | 7316570047097 |

