Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23296 CAK/C3W33

Steel Tapered Bore Spherical Roller Bearing
Item #101485252
  • 18.9 in Inner Diameter
  • 34.25 in Outer Diameter
  • 12.2 in Width
  • Brass Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18.9 in Inner Diameter
  • 34.25 in Outer Diameter
  • 12.2 in Width
  • Brass Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Outer Ring Width 12.2 in, 310 mm
Width 12.2 in, 310 mm
No. of Rows 2
Origin Spherical Radial
O.D. 34.25 in, 870 mm
Bore Type Tapered 1:12
Limiting Speed 530 rpm
O.D. Type Cylindrical
Precision Rating ABEC 1
Tolerance Normal (PN)
Radial Internal Clearance C3
Lubrication Hole/Groove Hole and Groove
Relubrication Feature With
Bearing Type Radial
Internal Clearance C3
Element Material Bearing Steel
Static Load Rating 3372134.145 lbf, 15000 kN
Radial Internal Clearance Specification Greater Than Normal Clearance
Material Bearing Steel
Rows of Balls Multi
I.D. 18.9 in, 480 mm
Enclosure Unsealed
Rolling Element Spherical Roller
Inner Ring Width 12.2 in, 310 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Inch/Metric Metric
Reference Speed 380 rpm
Cage Material Brass
Row Type 2
Cage Type Solid Machined
Weight 1874.588 LB
EAN or UPC 7316570620719
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison