- Radial Bearing Type
- Tapered Bore Type
- 480 mm Inside Diameter
- 870 mm Outside Diameter
- 310 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Width | 12.205 in, 310 mm |
| Reference Speed | 380 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Tolerance | Normal (PN) |
| O.D. | 870 mm |
| Cage Material | Brass/Bronze |
| No. of Rows | 2 |
| I.D. | 480 mm |
| Origin | Spherical Radial |
| Static Load Rating | 3372134.145 lbf, 15000 kN |
| Limiting Speed | 530 rpm |
| Radial Internal Clearance | Group N |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Material | Steel |
| Weight | 1874.588 LB |
| EAN or UPC | 7316570231434 |

