- 80 mm ID x 125 mm OD x 54 mm Wide
- Open
- Ultra Precision
- Brass / Bronze Cage
- 60° Contact Angle
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bearing Arrangement | N/A |
| Precision Level | Ultra Precision |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bearing Type | Double Row Thrust |
| Seal Material | None |
| Outer Ring Width | 27 mm |
| Preload Level | None |
| O.D. | 125 mm |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 80 mm |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Contact Angle | 60° |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| Weight | 4.8 LB |

