- 85 mm ID x 130 mm OD x 54 mm Wide
- Open
- Super Precision
- Plastic Cage
- 60° Contact Angle
| Preload Level | None |
| Bearing Type | Double Row Thrust |
| Ball Material | Steel |
| Outer Ring Width | 27 mm |
| Bearing Arrangement | N/A |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| O.D. | 130 mm |
| Cage Material | Plastic |
| Contact Angle | 60° |
| Enclosure | Open |
| Precision Level | Super Precision |
| I.D. | 85 mm |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Seal Material | None |
| Material | Steel |
| Weight | 4.96 LB |

