- 103 mm ID x 150 mm OD x 60 mm Wide
- Open
- Super Precision
- Plastic Cage
- 60° Contact Angle
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| O.D. | 150 mm |
| Lubricant | Oil Preservative |
| Cage Material | Plastic |
| Enclosure | Open |
| Contact Angle | 60° |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| Precision Level | Super Precision |
| Outer Ring Width | 30 mm |
| Bearing Type | Double Row Thrust |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| Seal Material | None |
| O.D. Type | Straight |
| Bearing Arrangement | N/A |
| I.D. | 103 mm |
| Preload Level | None |
| Weight | 6.5 LB |

