Skip to content Skip to navigation menu
Nitrile Rubber Triple Lip Shaft Seal

23744

Nitrile Rubber Triple Lip Shaft Seal
Item #100747447
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 6 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
Nitrile Rubber Triple Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 6 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. X15 seals are designed with a single metal case. They have three conventional sealing lips made of nitrile rubber, which optimizes the sealing against the bore. Typical applications are grease lubricated agriculture machinery.

features

  • Maximise the exclusion of contamination
  • Accommodate low speed
  • Easy installation
Seal Application External Lip Seal
Temperature Range [Max] 225 °F
Inch/Metric Metric
Design X15
Lubricant Grease
Shaft Dia. 2 in, 60 mm
Installation Shaft Press Fit
Cover/Compensation Ring/Plate Required No
Temperature Range [Min] -40 °F
Operating Temperature [Min] -40 °F
Lip Type Triple Lip
Construction X15
Overall Width 6 mm
Case Design Metal Case
Case Construction Steel Case w/o Inner Case
Lip Material Nitrile Rubber (NBR)
Seal Design Bonded Design
Speed 0.02 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.005@2000
Operating Temperature [Max] 210 °F
Spring Material None
Housing Bore Dia. 3 in, 88 mm
Lip Style External
Pressure 3 psi
Weight 0.264 LB
EAN or UPC 85311026154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison