- 2 in Shaft Diameter
- 4 in Housing Bore Diameter
- 22 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 4 in, 114 mm |
| Shaft Dia. | 2 in, 60 mm |
| Inch/Metric | Metric |
| Construction | HMSA25 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 390 °F |
| Lip Type | Triple Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Assembled Design |
| Operating Temperature [Min] | -5 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Fluoro Rubber (FKM) |
| Installation | Housing Press Fit |
| Design | HMSA25 |
| Overall Width | 22 mm |
| Weight | 0.382 LB |
| EAN or UPC | 85311166706 |

