- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Construction | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Shaft Dia. | 2.375 in |
| Housing Bore Dia. | 3.5 in |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.375 in |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.215 LB |
| EAN or UPC | 85311026215 |

