- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.375 in |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Housing Bore Dia. | 3.876 in |
| Weight | 0.338 LB |
| EAN or UPC | 85311026321 |

