- 19.69 in Inner Diameter
- 26.38 in Outer Diameter
- 5.04 in Width
- Brass Cage Material
| Cage Material | Brass |
| Limiting Speed | 950 rpm |
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| Width | 5.04 in, 128 mm |
| Outer Ring Width | 5.04 in, 128 mm |
| Static Load Rating | 1348853.658 lbf, 6000 kN |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance | C3 |
| I.D. | 19.69 in, 500 mm |
| Row Type | 2 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| No. of Rows | 2 |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 5.04 in, 128 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Tolerance | Special |
| Internal Clearance | C3 |
| Reference Speed | 530 rpm |
| O.D. | 26.38 in, 670 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Weight | 360.896 LB |
| EAN or UPC | 7316577748171 |

