- Radial Bearing Type
- Tapered Bore Type
- 500 mm Inside Diameter
- 670 mm Outside Diameter
- 128 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Bearing Type | Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Normal (PN) |
| Bore Type | Tapered Bore |
| Width | 5.039 in, 128 mm |
| Rows of Balls | Multi |
| Static Load Rating | 1348853.658 lbf, 6000 kN |
| No. of Rows | 2 |
| I.D. | 500 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| Reference Speed | 530 rpm |
| Radial Internal Clearance | Group N |
| O.D. | 670 mm |
| Limiting Speed | 950 rpm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 360.896 LB |
| EAN or UPC | 7316577124951 |

