- 20.87 in Inner Diameter
- 27.95 in Outer Diameter
- 5.35 in Width
- Brass Cage Material
| Bore Type | Tapered 1:12 |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Limiting Speed | 900 rpm |
| Rolling Element | Spherical Roller |
| Cage Type | Solid Machined |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 5.35 in, 136 mm |
| Cage Material | Brass |
| Row Type | 2 |
| Outer Ring Width | 5.35 in, 136 mm |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| I.D. | 20.87 in, 530 mm |
| Reference Speed | 500 rpm |
| No. of Rows | 2 |
| Tolerance | Special |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Static Load Rating | 1506219.918 lbf, 6700 kN |
| Width | 5.35 in, 136 mm |
| O.D. | 27.95 in, 710 mm |
| Weight | 404.989 LB |
| EAN or UPC | 7316571854854 |

