- 22.05 in Inner Diameter
- 29.53 in Outer Diameter
- 5.51 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Outer Ring Width | 5.51 in, 140 mm |
| Rows of Balls | Multi |
| Width | 5.51 in, 140 mm |
| Row Type | 2 |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Limiting Speed | 850 rpm |
| O.D. | 29.53 in, 750 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Special |
| Material | Bearing Steel |
| I.D. | 22.05 in, 560 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Reference Speed | 450 rpm |
| Enclosure | Unsealed |
| Rolling Element | Spherical Roller |
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inner Ring Width | 5.51 in, 140 mm |
| Origin | Spherical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Static Load Rating | 1618624.39 lbf, 7200 kN |
| Cage Type | Solid Machined |
| Internal Clearance | CN |
| Weight | 479.505 LB |
| EAN or UPC | 7316577746474 |

