- Spherical Roller Bearing
- 710 mm ID
- 950 mm OD
- 180 mm Width
- Tapered Bore
| Bearing Type | Radial |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Limiting Speed | 600 rpm |
| Static Load Rating | 2697707.316 lbf, 12000 kN |
| Cage Material | Solid Machined |
| O.D. | 950 mm |
| Radial Internal Clearance | Group N |
| Reference Speed | 340 rpm |
| Rows of Balls | Double |
| Material | Steel |
| Relubrication Feature | With |
| Tolerance | Special |
| I.D. | 710 mm |
| Bore Type | Tapered Bore |
| Width | 7.087 in, 180 mm |
| Weight | 0.0 KG |
| EAN or UPC | 7316577125002 |

