Skip to content Skip to navigation menu
SKF239/750 CA/C083W509

239/750 CA/C083W509

Spherical Roller Bearing
Item #111927762
  • Spherical Roller Bearing
  • 750 mm ID
  • 1000 mm OD
  • 185 mm Width
  • Round Bore
SKF239/750 CA/C083W509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 750 mm ID
  • 1000 mm OD
  • 185 mm Width
  • Round Bore
Bore Type Cylindrical
Radial Internal Clearance C3
Relubrication Feature With
Limiting Speed 560 rpm
Reference Speed 300 rpm
Width 7.283 in, 185 mm
Static Load Rating 2967478.048 lbf, 13200 kN
Cage Material Machined Metal
O.D. 39.37 in, 1000 mm
No. of Rows 2
Weight 1104.515 LB
EAN or UPC 7316577125019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison