- Radial Bearing Type
- Round Bore Type
- 850 mm Inside Diameter
- 1120 mm Outside Diameter
- 200 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Rows of Balls | Multi |
| Limiting Speed | 480 rpm |
| I.D. | 850 mm |
| Inch/Metric | Metric |
| Tolerance | Special |
| Origin | Spherical Radial |
| Ring Modification | Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Reference Speed | 260 rpm |
| Width | 7.874 in, 200 mm |
| No. of Rows | 2 |
| Static Load Rating | 3507019.511 lbf, 15600 kN |
| O.D. | 1120 mm |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Weight | 1397.729 LB |
| EAN or UPC | 7316576658525 |

