- Tapered Bore
- 900 mm ID x 1,180 mm OD x 206 mm Wide
- Normal Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Width | 8.11 in, 206 mm |
| Radial Internal Clearance | Normal |
| I.D. | 900 mm |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Tolerance | Standard |
| Reference Speed | 240 rpm |
| O.D. | 1180 mm |
| Bore Type | Tapered Bore |
| Limiting Speed | 450 rpm |
| No. of Rows | 2 |
| Static Load Rating | 3821752.031 lbf, 17000 kN |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Relubrication Feature | With |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1481.064 LB |
| EAN or UPC | 7316577125040 |

