- 7.87 in Inner Diameter
- 11.02 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Bearing Type | Radial |
| I.D. | 7.87 in, 200 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C5 |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Internal Clearance | C5 |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Cage Type | Sheet Metal |
| Reference Speed | 2200 rpm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.36 in, 60 mm |
| Rows of Balls | Multi |
| Limiting Speed | 2400 rpm |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| O.D. | 11.02 in, 280 mm |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Static Load Rating | 233801.301 lbf, 1040 kN |
| Inner Ring Width | 2.36 in, 60 mm |
| Weight | 25.466 LB |
| EAN or UPC | 7316571593999 |

