Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23940 CC/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #100762990
  • 7.87 in Inner Diameter
  • 11.02 in Outer Diameter
  • 2.36 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.87 in Inner Diameter
  • 11.02 in Outer Diameter
  • 2.36 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Static Load Rating 233801.301 lbf, 1040 kN
Rows of Balls Multi
Radial Internal Clearance Group N
Element Material Bearing Steel
Material Bearing Steel
Limiting Speed 2400 rpm
Internal Clearance CN
Inner Ring Width 2.36 in, 60 mm
Radial Internal Clearance Specification Normal Clearance
Outer Ring Width 2.36 in, 60 mm
Rolling Element Spherical Roller
Width 2.36 in, 60 mm
Lubrication Hole/Groove Hole and Groove
Reference Speed 2200 rpm
I.D. 7.87 in, 200 mm
Bore Type Cylindrical
No. of Rows 2
Row Type 2
Relubrication Feature With
Cage Material Bearing Steel
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Inch/Metric Metric
Precision Rating ABEC 1
Bearing Type Radial
Enclosure Unsealed
Cage Type Sheet Metal
Origin Spherical Radial
Tolerance Normal (PN)
O.D. 11.02 in, 280 mm
O.D. Type Cylindrical
Weight 25.28 LB
EAN or UPC 7316577611918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison