- 11.02 in Inner Diameter
- 14.96 in Outer Diameter
- 2.95 in Width
- Bearing Steel Cage Material
| O.D. | 14.96 in, 380 mm |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Reference Speed | 1600 rpm |
| Internal Clearance | CN |
| Rolling Element | Spherical Roller |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Width | 2.95 in, 75 mm |
| No. of Rows | 2 |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Inner Ring Width | 2.95 in, 75 mm |
| Cage Material | Bearing Steel |
| Limiting Speed | 1700 rpm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 395663.74 lbf, 1760 kN |
| I.D. | 11.02 in, 280 mm |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Outer Ring Width | 2.95 in, 75 mm |
| Weight | 61.398 LB |
| EAN or UPC | 7316570631371 |

