- 11.81 in Inner Diameter
- 16.54 in Outer Diameter
- 3.54 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Crushers
- Vibrating screens
- Gearboxes
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| O.D. | 16.54 in, 420 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 1400 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 3.54 in, 90 mm |
| Static Load Rating | 562022.358 lbf, 2500 kN |
| Internal Clearance | CN |
| Limiting Speed | 1600 rpm |
| Row Type | 2 |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Width | 3.54 in, 90 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Origin | Spherical Radial |
| Material | Bearing Steel |
| Outer Ring Width | 3.54 in, 90 mm |
| I.D. | 11.81 in, 300 mm |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| Weight | 94.799 LB |
| EAN or UPC | 7316576658396 |

