- 12.6 in Inner Diameter
- 17.32 in Outer Diameter
- 3.54 in Width
- Bearing Steel Cage Material
| Limiting Speed | 1500 rpm |
| Row Type | 2 |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Reference Speed | 1400 rpm |
| O.D. | 17.32 in, 440 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Width | 3.54 in, 90 mm |
| Outer Ring Width | 3.54 in, 90 mm |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.54 in, 90 mm |
| Tolerance | Normal (PN) |
| I.D. | 12.6 in, 320 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Rows of Balls | Multi |
| Static Load Rating | 606984.146 lbf, 2700 kN |
| Weight | 101.413 LB |
| EAN or UPC | 7316571883120 |

