- 14.96 in Inner Diameter
- 20.47 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| Outer Ring Width | 4.17 in, 106 mm |
| Inner Ring Width | 4.17 in, 106 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed | 1200 rpm |
| Material | Bearing Steel |
| Static Load Rating | 854273.983 lbf, 3800 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Element Material | Bearing Steel |
| Width | 4.17 in, 106 mm |
| Tolerance | Normal (PN) |
| O.D. | 20.47 in, 520 mm |
| Origin | Spherical Radial |
| I.D. | 14.96 in, 380 mm |
| Inch/Metric | Metric |
| Reference Speed | 1100 rpm |
| Row Type | 2 |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Weight | 159.541 LB |
| EAN or UPC | 7316577052780 |

