- Radial Bearing Type
- Round Bore Type
- 440 mm Inside Diameter
- 600 mm Outside Diameter
- 118 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Width | 4.646 in, 118 mm |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Static Load Rating | 1101563.821 lbf, 4900 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Material | Steel |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| I.D. | 440 mm |
| Inch/Metric | Metric |
| Reference Speed | 950 rpm |
| O.D. | 600 mm |
| Bearing Type | Radial |
| Limiting Speed | 1000 rpm |
| Weight | 233.91 LB |
| EAN or UPC | 7316571876221 |

