- 18.11 in Inner Diameter
- 24.41 in Outer Diameter
- 4.65 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Outer Ring Width | 4.65 in, 118 mm |
| Limiting Speed | 1000 rpm |
| O.D. | 24.41 in, 620 mm |
| No. of Rows | 2 |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Row Type | 2 |
| I.D. | 18.11 in, 460 mm |
| Reference Speed | 600 rpm |
| Radial Internal Clearance | C3 |
| Width | 4.65 in, 118 mm |
| Relubrication Feature | With |
| Inner Ring Width | 4.65 in, 118 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Element Material | Bearing Steel |
| Cage Type | Solid Machined |
| Static Load Rating | 1124044.715 lbf, 5000 kN |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C3 |
| Weight | 307.985 LB |
| EAN or UPC | 7316571545660 |

