- 18.9 in Inner Diameter
- 25.59 in Outer Diameter
- 5.04 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Precision Rating | ABEC 1 |
| Cage Type | Solid Machined |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.04 in, 128 mm |
| Enclosure | Unsealed |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Outer Ring Width | 5.04 in, 128 mm |
| Inch/Metric | Metric |
| Width | 5.04 in, 128 mm |
| Cage Material | Brass |
| Bore Type | Tapered 1:12 |
| Limiting Speed | 1000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating | 1281410.975 lbf, 5700 kN |
| Relubrication Feature | With |
| I.D. | 18.9 in, 480 mm |
| Row Type | 2 |
| Reference Speed | 560 rpm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inside Dia. | 480 mm |
| Element Material | Bearing Steel |
| O.D. | 25.59 in, 650 mm |
| Tolerance | Special |
| Internal Clearance | C3 |
| Radial Internal Clearance | Group 3 (C3) |
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| Outside Dia. | 650 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 317.245 LB |
| EAN or UPC | 7316570211009 |

