- 27.95 in Inner Diameter
- 40.55 in Outer Diameter
- 12.4 in Width
- Brass Cage Material
| Rolling Element | Spherical Roller |
| O.D. | 40.55 in, 1030 mm |
| Internal Clearance | C3 |
| Bore Type | Tapered 1:30 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Width | 12.4 in, 315 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Limiting Speed | 450 rpm |
| Reference Speed | 260 rpm |
| Cage Type | Solid Machined |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 27.95 in, 710 mm |
| Outer Ring Width | 12.4 in, 315 mm |
| Row Type | 2 |
| Inner Ring Width | 12.4 in, 315 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Static Load Rating | 5125643.9 lbf, 22800 kN |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Weight | 2195.581 LB |
| EAN or UPC | 7316572173602 |

