Skip to content Skip to navigation menu
SKF2400558

2400558

Nitrile Rubber Single Lip Shaft Seal
Item #100920253
  • 24 in Shaft Diameter
  • 26 in Housing Bore Diameter
  • 0.81 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch
SKF2400558
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Shaft Diameter
  • 26 in Housing Bore Diameter
  • 0.81 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Split Yes
Housing Bore Dia. 26 in
Case Construction All Rubber w/Spring
Operating Temperature [Max] 210 °F
Lubricant Oil or Grease
Lip Style Internal
Lip Material Nitrile Rubber (NBR)
Seal Application General Purpose
Inch/Metric Inch
Spring Type Garter
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required Yes
Shaft Dia. 24 in
Operating Temperature [Min] -40 °F
Design HS8
Lip Type Single Lip
Construction HS8
Case Design All-Rubber Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2000
Overall Width 0.813 in
Installation Cover Plate
Seal Design SKF Flex
Temperature Range [Max] 250 °F
Spring Material Stainless Steel
Weight 4.573 LB
EAN or UPC 85311138499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison