- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 1.38 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Width | 1.378 in, 35 mm |
| Lubricant | Grease |
| Static Load Rating | 38891.947 lbf, 173 kN |
| Relubrication Feature | Without |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| No. of Rows | 2 |
| Limiting Speed | 2600 rpm |
| O.D. Type | Cylindrical |
| O.D. | 3.937 in, 100 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| Weight | 2.191 LB |
| EAN or UPC | 7316576193149 |

