- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 1.57 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Radial Internal Clearance | CN |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Width | 1.575 in, 40 mm |
| No. of Rows | 2 |
| O.D. | 4.528 in, 115 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 52155.675 lbf, 232 kN |
| O.D. Type | Cylindrical |
| Seal Type | Contact |
| Lubricant | Grease |
| Weight | 3.226 LB |
| EAN or UPC | 7316576193255 |

