- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 1.97 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Seal Type | Contact |
| Radial Internal Clearance | CN |
| O.D. | 5.906 in, 150 mm |
| Width | 1.969 in, 50 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Static Load Rating | 93295.711 lbf, 415 kN |
| Weight | 6.687 LB |
| EAN or UPC | 7316576193279 |

