- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Inner Ring Width | 2.36 in, 60 mm |
| I.D. | 4.33 in, 110 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Width | 2.36 in, 60 mm |
| Outer Ring Width | 2.36 in, 60 mm |
| Reference Speed | 2400 rpm |
| O.D. | 6.69 in, 170 mm |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C4 |
| Static Load Rating | 139381.545 lbf, 620 kN |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed | 3600 rpm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Weight | 10.959 LB |
| EAN or UPC | 7316571757537 |

