- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 2.36 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Radial Internal Clearance | CN |
| Width | 2.362 in, 60 mm |
| Limiting Speed | 730 rpm |
| No. of Rows | 2 |
| Seal Type | Contact |
| Static Load Rating | 150621.992 lbf, 670 kN |
| Bore Type | Cylindrical |
| O.D. | 7.087 in, 180 mm |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Weight | 11.696 LB |
| EAN or UPC | 7316572405062 |

