- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 2.72 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Outer Ring Width | 2.72 in, 69 mm |
| Rows of Balls | Multi |
| O.D. | 8.27 in, 210 mm |
| Limiting Speed | 620 rpm |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 2.72 in, 69 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.72 in, 69 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Static Load Rating | 202328.049 lbf, 900 kN |
| Bearing Type | Radial |
| I.D. | 5.51 in, 140 mm |
| Inch/Metric | Metric |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Row Type | 2 |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Enclosure | Seal on Both Sides |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Seal Type | Contact |
| Rolling Element | Spherical Roller |
| Weight | 18.354 LB |
| EAN or UPC | 7316573402329 |

