- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Rolling Element | Spherical Roller |
| Enclosure | Seal on Both Sides |
| Width | 3.15 in, 80 mm |
| Row Type | 2 |
| O.D. | 9.45 in, 240 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 6.3 in, 160 mm |
| Internal Clearance | CN |
| Inner Ring Width | 3.15 in, 80 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Outer Ring Width | 3.15 in, 80 mm |
| Weight | 27.756 LB |
| EAN or UPC | 7316573402350 |

