- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 3.94 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical Roller |
| Limiting Speed | 2200 rpm |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Cage Type | Sheet Metal |
| Inner Ring Width | 3.94 in, 100 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Reference Speed | 1500 rpm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| Static Load Rating | 388919.471 lbf, 1730 kN |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Width | 3.94 in, 100 mm |
| Row Type | 2 |
| O.D. | 11.02 in, 280 mm |
| Bearing Type | Radial |
| Outer Ring Width | 3.94 in, 100 mm |
| Element Material | Bearing Steel |
| I.D. | 7.09 in, 180 mm |
| Relubrication Feature | With |
| Weight | 50.376 LB |
| EAN or UPC | 7316577654687 |

