- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 4.29 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 4.29 in, 109 mm |
| Static Load Rating | 476594.959 lbf, 2120 kN |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Limiting Speed | 1900 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 7.87 in, 200 mm |
| Rolling Element | Spherical Roller |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 4.29 in, 109 mm |
| O.D. | 12.2 in, 310 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Outer Ring Width | 4.29 in, 109 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Reference Speed | 1300 rpm |
| Weight | 69.864 LB |
| EAN or UPC | 7316570354744 |

