- Radial Bearing Type
- Round Bore Type
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 109 mm Width
| Radial Internal Clearance | Group N |
| Cage Type | Sheet Metal |
| Limiting Speed | 1900 rpm |
| O.D. | 310 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Reference Speed | 1300 rpm |
| Static Load Rating | 476594.959 lbf, 2120 kN |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Cage Material | Sheet Metal |
| Width | 4.291 in, 109 mm |
| I.D. | 200 mm |
| Weight | 70.844 LB |
| EAN or UPC | 7316570852509 |

