- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 4.65 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Outer Ring Width | 4.65 in, 118 mm |
| Relubrication Feature | With |
| Bore Type | Tapered 1:30 |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Reference Speed | 1200 rpm |
| Element Material | Bearing Steel |
| Width | 4.65 in, 118 mm |
| Rolling Element | Spherical Roller |
| Static Load Rating | 584503.252 lbf, 2600 kN |
| O.D. | 13.39 in, 340 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 4.65 in, 118 mm |
| Internal Clearance | C3 |
| Limiting Speed | 1700 rpm |
| I.D. | 8.66 in, 220 mm |
| No. of Rows | 2 |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Radial Internal Clearance | C3 |
| Weight | 90.213 LB |
| EAN or UPC | 7316577004796 |

