- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 4.65 in Width
- Bearing Steel Cage Material
| O.D. | 14.17 in, 360 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Static Load Rating | 606984.146 lbf, 2700 kN |
| Row Type | 2 |
| Reference Speed | 1100 rpm |
| Outside Dia. | 360 mm |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered 1:30 |
| Width | 4.65 in, 118 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 4.65 in, 118 mm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 4.65 in, 118 mm |
| Inside Dia. | 240 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Limiting Speed | 1600 rpm |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Internal Clearance | C4 |
| Relubrication Feature | With |
| I.D. | 9.45 in, 240 mm |
| Weight | 95.46 LB |
| EAN or UPC | 7316576661914 |

